Zoro Homepage

QD Bushing, 3.875'' Bore, 9'' Flng OD, Ductile Iron Material

  • Mfr # M3.7/8

  • Zoro # G815716032


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Bolt Circle Dia.
7.875 in
Hub Dia.
6.5 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
Bore Dia.
3.875 in
Keyway Size
1 X 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3.7/8
Zoro #
G815716032
UPC #
806372018526
Country of Origin
China

Dimensions

Bolt Circle Dia.
7.875 in
Hub Dia.
6.5 in
Bore Dia.
3.875 in
Keyway Size
1 X 1/2
Outside Diameter
9 in

Details

Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.