Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 3.9375'' Bore, 10'' Flng OD, Cast Iron Material

  • Mfr # N3.15/16

  • Zoro # G715716569


product price: $860.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Finished Bore with Keyway and 1 Set Screw
Outside Diameter
10 in
Bolt Circle Dia.
8.5 in
Bore Dia.
3.9375 in
Hub Dia.
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3.15/16
Zoro #
G715716569
UPC #
806372018823
Country of Origin
China

Dimensions

Outside Diameter
10 in
Bolt Circle Dia.
8.5 in
Bore Dia.
3.9375 in
Hub Dia.
7 in
Keyway Size
1 X 1/2

Details

Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.