Zoro Homepage

QD Bushing, 4'' Bore, 6.625'' Flng OD, Ductile Iron Material

  • Mfr # J4

  • Zoro # G615714221


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Bolt Circle Dia.
5.625 in
Hub Dia.
4.437 in
Material
Ductile Iron
Outside Diameter
6.625 in
Bore Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4
Zoro #
G615714221
UPC #
806372017888
Country of Origin
China

Dimensions

Bolt Circle Dia.
5.625 in
Hub Dia.
4.437 in
Outside Diameter
6.625 in
Bore Dia.
4 in
Keyway Size
1 X 1/8

Details

Material
Ductile Iron
Bore Type
Finished Bore with Shallow Keyway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.