
QD Bushing, 4.125'' Bore, 6.625'' Flng OD, Ductile Iron Material
Mfr # J4.1/8
Zoro # G715714282
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
6.625 in
Bore Type
Finished Bore with Shallow Keyway
Bolt Circle Dia.
5.625 in
Bore Dia.
4.125 in
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4.1/8
Zoro #
G715714282
UPC #
806372017918
Country of Origin
China
Dimensions
Outside Diameter
6.625 in
Bolt Circle Dia.
5.625 in
Bore Dia.
4.125 in
Hub Dia.
4.437 in
Keyway Size
1 X 1/8
Details
Bore Type
Finished Bore with Shallow Keyway
Material
Ductile Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.