Zoro Homepage

QD Bushing, 4.1875'' Bore, 6.625'' Flng OD, Ductile Iron Material

  • Mfr # J4.3/16

  • Zoro # G315714194


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4.1875 in
Bore Type
Finished Bore with Shallow Keyway
Bolt Circle Dia.
5.625 in
Keyway Size
1 X 1/8
Outside Diameter
6.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4.3/16
Zoro #
G315714194
UPC #
806372017925
Country of Origin
China

Dimensions

Bore Dia.
4.1875 in
Bolt Circle Dia.
5.625 in
Keyway Size
1 X 1/8
Outside Diameter
6.625 in
Hub Dia.
4.437 in

Details

Bore Type
Finished Bore with Shallow Keyway
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.