Zoro Homepage

QD Bushing, 4.375'' Bore, 10'' Flng OD, Cast Iron Material

  • Mfr # N4.3/8

  • Zoro # G715717054


product price: $860.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
10 in
Bore Dia.
4.375 in
Bolt Circle Dia.
8.5 in
Hub Dia.
7 in
Keyway Size
1 X 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4.3/8
Zoro #
G715717054
UPC #
806372018946
Country of Origin
China

Dimensions

Outside Diameter
10 in
Bore Dia.
4.375 in
Bolt Circle Dia.
8.5 in
Hub Dia.
7 in
Keyway Size
1 X 1/2

Details

Material
Cast Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.