Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 45 mm Bore, 6'' Flng OD, Ductile Iron Material

  • Mfr # E45MM

  • Zoro # G115711713


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Finished Bore with Keyway and 1 Set Screw
Bore Dia.
45 mm
Material
Ductile Iron
Bolt Circle Dia.
5 in
Outside Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E45MM
Zoro #
G115711713
UPC #
806372016522
Country of Origin
China

Dimensions

Bore Dia.
45 mm
Bolt Circle Dia.
5 in
Outside Diameter
6 in
Hub Dia.
3.834 in
Keyway Size
14 mm X 3.8 mm

Details

Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.