Zoro Homepage

QD Bushing, 4.50'' Bore, 11.75'' Flng OD, Cast Iron Material

  • Mfr # P4.1/2

  • Zoro # G915716765


product price: $1,434.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4.50 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
Outside Diameter
11.75 in
Hub Dia.
8.25 in
Keyway Size
1 X 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4.1/2
Zoro #
G915716765
UPC #
806372053152
Country of Origin
China

Dimensions

Bore Dia.
4.50 in
Outside Diameter
11.75 in
Hub Dia.
8.25 in
Keyway Size
1 X 1/2
Bolt Circle Dia.
10 in

Details

Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.