
QD Bushing, 4.75'' Bore, 10'' Flng OD, Cast Iron Material
Mfr # N4.3/4
Zoro # G615717116
product price: $860.99
/ea
Free Shipping & Returns
Key Features
Bolt Circle Dia.
8.5 in
Hub Dia.
7 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
Outside Diameter
10 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N4.3/4
Zoro #
G615717116
UPC #
806372018939
Country of Origin
China
Dimensions
Bolt Circle Dia.
8.5 in
Hub Dia.
7 in
Outside Diameter
10 in
Bore Dia.
4.75 in
Keyway Size
1-1/4 X 5/8
Details
Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.