Zoro Homepage

QD Bushing, 48 mm Bore, 4.625'' Flng OD, Ductile Iron Material

  • Mfr # SF48MM

  • Zoro # G115711478


product price: $56.55
/ea

Key Features

Hub Dia.
3.125 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
Outside Diameter
4.625 in
Bolt Circle Dia.
3.875 in
Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF48MM
Zoro #
G115711478
UPC #
806372020154
Country of Origin
China

Dimensions

Hub Dia.
3.125 in
Outside Diameter
4.625 in
Bolt Circle Dia.
3.875 in
Bore Dia.
48 mm
Keyway Size
14 mm X 3.8 mm

Details

Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.