Zoro Homepage

QD Bushing, 5.1875'' Bore, 10'' Flng OD, Cast Iron Material

  • Mfr # N5.3/16

  • Zoro # G615716850


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5.1875 in
Hub Dia.
7 in
Bolt Circle Dia.
8.5 in
Outside Diameter
10 in
Keyway Size
1-1/4 X 1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N5.3/16
Zoro #
G615716850
UPC #
806372018991
Country of Origin
China

Dimensions

Bore Dia.
5.1875 in
Hub Dia.
7 in
Bolt Circle Dia.
8.5 in
Outside Diameter
10 in
Keyway Size
1-1/4 X 1/4

Details

Material
Cast Iron
Bore Type
Finished Bore with Shallow Keyway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.