Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 5.1875'' Bore, 9'' Flng OD, Ductile Iron Material

  • Mfr # M5.3/16

  • Zoro # G015715712


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Bolt Circle Dia.
7.875 in
Bore Type
Finished Bore with Shallow Keyway
Material
Ductile Iron
Bore Dia.
5.1875 in
Hub Dia.
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5.3/16
Zoro #
G015715712
UPC #
806372018687
Country of Origin
China

Dimensions

Bolt Circle Dia.
7.875 in
Bore Dia.
5.1875 in
Hub Dia.
6.5 in
Keyway Size
1-1/4 X 1/4
Outside Diameter
9 in

Details

Bore Type
Finished Bore with Shallow Keyway
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.