Zoro Homepage

QD Bushing, 5.25'' Bore, 10'' Flng OD, Cast Iron Material

  • Mfr # N5.1/4

  • Zoro # G715717047


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Keyway Size
1-1/4 X 1/4
Bore Type
Finished Bore with Shallow Keyway
Material
Cast Iron
Hub Dia.
7 in
Bore Dia.
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N5.1/4
Zoro #
G715717047
UPC #
806372105110
Country of Origin
China

Dimensions

Keyway Size
1-1/4 X 1/4
Hub Dia.
7 in
Bore Dia.
5.25 in
Bolt Circle Dia.
8.5 in
Outside Diameter
10 in

Details

Bore Type
Finished Bore with Shallow Keyway
Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.