Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 5.4375'' Bore, 11.75'' Flng OD, Cast Iron Material

  • Mfr # P5.7/16

  • Zoro # G515717223


product price: $1,291.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
11.75 in
Bore Dia.
5.4375 in
Keyway Size
1-1/4 X 5/8
Material
Cast Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5.7/16
Zoro #
G515717223
UPC #
806372095589
Country of Origin
China

Dimensions

Outside Diameter
11.75 in
Bore Dia.
5.4375 in
Keyway Size
1-1/4 X 5/8
Hub Dia.
8.25 in
Bolt Circle Dia.
10 in

Details

Material
Cast Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.