
QD Bushing, 5.50'' Bore, 9'' Flng OD, Ductile Iron Material
Mfr # M5.1/2
Zoro # G115715810
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Finished Bore with Shallow Keyway
Hub Dia.
6.5 in
Bolt Circle Dia.
7.875 in
Outside Diameter
9 in
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5.1/2
Zoro #
G115715810
UPC #
806372018663
Country of Origin
China
Dimensions
Hub Dia.
6.5 in
Bolt Circle Dia.
7.875 in
Outside Diameter
9 in
Bore Dia.
5.50 in
Keyway Size
1-1/4 X 1/4
Details
Bore Type
Finished Bore with Shallow Keyway
Material
Ductile Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.