
QD Bushing, .625'' Bore, 2'' Flng OD, Ductile Iron Material
Mfr # JA5/8
Zoro # G915714440
product price: $19.39
/eaKey Features
Bolt Circle Dia.
1.656 in
Outside Diameter
2 in
Hub Dia.
1.375 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JA5/8
Zoro #
G915714440
UPC #
806372018229
Country of Origin
China
Dimensions
Bolt Circle Dia.
1.656 in
Outside Diameter
2 in
Hub Dia.
1.375 in
Keyway Size
3/16 X 3/32
Bore Dia.
0.625 in
Details
Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.