Zoro Homepage

QD Bushing, .625'' Bore, 2.687'' Flng OD, Ductile Iron Material

  • Mfr # SH5/8

  • Zoro # G615712364


product price: $23.75
/ea

Key Features

Bolt Circle Dia.
2.25 in
Bore Dia.
0.625 in
Outside Diameter
2.687 in
Material
Ductile Iron
Keyway Size
3/16 X 3/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH5/8
Zoro #
G615712364
UPC #
806372020499
Country of Origin
China

Dimensions

Bolt Circle Dia.
2.25 in
Bore Dia.
0.625 in
Outside Diameter
2.687 in
Keyway Size
3/16 X 3/32
Hub Dia.
1.871 in

Details

Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.