
QD Bushing, 65 mm Bore, 4.625'' Flng OD, Ductile Iron Material
Mfr # SF65MM
Zoro # G215712023
product price: $51.40
/eaKey Features
Bolt Circle Dia.
3.875 in
Hub Dia.
3.125 in
Bore Type
Finished Bore with Keyway and 1 Set Screw
Outside Diameter
4.625 in
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF65MM
Zoro #
G215712023
UPC #
806372020208
Country of Origin
China
Dimensions
Bolt Circle Dia.
3.875 in
Hub Dia.
3.125 in
Outside Diameter
4.625 in
Bore Dia.
65 mm
Keyway Size
18 mm X 4.4 mm
Details
Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.