
QD Bushing, 6.625'' Flng OD, Ductile Iron Material
Mfr # FMPB
Zoro # G015712360
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Hub Dia.
4.437 in
Keyway Size
No Keyway
Outside Diameter
6.625 in
Bolt Circle Dia.
5.625 in
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMPB
Zoro #
G015712360
UPC #
806372051899
Country of Origin
China
Dimensions
Hub Dia.
4.437 in
Keyway Size
No Keyway
Outside Diameter
6.625 in
Bolt Circle Dia.
5.625 in
Details
Material
Ductile Iron
Bore Type
Stock Plain Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.