
QD Bushing, 6.75'' Bore, 11.75'' Flng OD, Cast Iron Material
Mfr # P6.3/4
Zoro # G315717270
product price: $1,291.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
11.75 in
Keyway Size
1-3/4 X 1/8
Bore Type
Finished Bore with Shallow Keyway
Bore Dia.
6.75 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6.3/4
Zoro #
G315717270
UPC #
806372095565
Country of Origin
China
Dimensions
Outside Diameter
11.75 in
Keyway Size
1-3/4 X 1/8
Bore Dia.
6.75 in
Hub Dia.
8.25 in
Bolt Circle Dia.
10 in
Details
Bore Type
Finished Bore with Shallow Keyway
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.