Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 7'' Bore, 11.75'' Flng OD, Cast Iron Material

  • Mfr # P7

  • Zoro # G715717160


product price: $1,434.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Outside Diameter
11.75 in
Hub Dia.
8.25 in
Bore Type
Finished Bore with Shallow Keyway
Bolt Circle Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7
Zoro #
G715717160
UPC #
806372095572
Country of Origin
China

Dimensions

Outside Diameter
11.75 in
Hub Dia.
8.25 in
Bolt Circle Dia.
10 in
Keyway Size
1-3/4 X 1/8
Bore Dia.
7 in

Details

Material
Cast Iron
Bore Type
Finished Bore with Shallow Keyway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.