Zoro Homepage

QD Bushing, 70 mm Bore, 6.625'' Flng OD, Ductile Iron Material

  • Mfr # F70MM

  • Zoro # G815713208


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
4.437 in
Outside Diameter
6.625 in
Bolt Circle Dia.
5.625 in
Bore Dia.
70 mm
Keyway Size
20 mm X 4.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F70MM
Zoro #
G815713208
UPC #
806372017123
Country of Origin
China

Dimensions

Hub Dia.
4.437 in
Outside Diameter
6.625 in
Bolt Circle Dia.
5.625 in
Bore Dia.
70 mm
Keyway Size
20 mm X 4.9 mm

Details

Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.