Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 75 mm Bore, 6'' Flng OD, Ductile Iron Material

  • Mfr # E75MM

  • Zoro # G715711557


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
3.834 in
Outside Diameter
6 in
Material
Ductile Iron
Bore Dia.
75 mm
Bore Type
Finished Bore with Keyway and 1 Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E75MM
Zoro #
G715711557
UPC #
806372016607
Country of Origin
China

Dimensions

Hub Dia.
3.834 in
Outside Diameter
6 in
Bore Dia.
75 mm
Keyway Size
20 mm X 4.9 mm
Bolt Circle Dia.
5 in

Details

Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.