Zoro Homepage

QD Bushing, 80 mm Bore, 9'' Flng OD, Ductile Iron Material

  • Mfr # M80MM

  • Zoro # G315716228


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Keyway Size
22 mm X 5.4 mm
Bore Dia.
80 mm
Bolt Circle Dia.
7.875 in
Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M80MM
Zoro #
G315716228
UPC #
806372018717
Country of Origin
China

Dimensions

Keyway Size
22 mm X 5.4 mm
Bore Dia.
80 mm
Bolt Circle Dia.
7.875 in
Hub Dia.
6.5 in
Outside Diameter
9 in

Details

Material
Ductile Iron
Bore Type
Finished Bore with Keyway and 1 Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.