Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 85 mm Bore, 6.625'' Flng OD, Ductile Iron Material

  • Mfr # J85MM

  • Zoro # G015714746


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Finished Bore with Keyway and 1 Set Screw
Bore Dia.
85 mm
Material
Ductile Iron
Bolt Circle Dia.
5.625 in
Keyway Size
22 mm X 5.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J85MM
Zoro #
G015714746
UPC #
806372018021
Country of Origin
China

Dimensions

Bore Dia.
85 mm
Bolt Circle Dia.
5.625 in
Keyway Size
22 mm X 5.4 mm
Outside Diameter
6.625 in
Hub Dia.
4.437 in

Details

Bore Type
Finished Bore with Keyway and 1 Set Screw
Material
Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.