Shop MASTERDRIVE
See all product information
Create Account
Solid Coupling Hubs
- Mfr # BCS-Q1
- Zoro # G422903481
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
For Bushing Size
Q1
Minimum Bore Diameter
3/4 in
Bore Diameter 1
2 11/16 in
Maximum Operating Temperature
800 Degrees F
Sleeve Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCS-Q1
- Zoro #
- G422903481
- UPC #
- 806372054166
- Country of Origin
- China
- Maximum Operating Temperature
- 800 Degrees F
- Coupling Construction
- One-Piece
- Shaft Locking Type
- Clamp On
- Bore Type
- Round
- Maximum Torque
- 14,600 in-lb
- System of Measurement
- Inch
- Item
- Solid Coupling Hub
- Shaft Tolerance
- +.0003/+.0022 in
- Minimum Operating Temperature
- -20 Degrees F
- Coupling Material
- Steel
- Maximum Speed
- 6,979 RPM
Dimensions
- For Bushing Size
- Q1
- Minimum Bore Diameter
- 3/4 in
- Bore Diameter 1
- 2 11/16 in
- Sleeve Length
- 4 in
- Clearance Diameter
- 4.375 in
- Bore Diameter 2
- 3/4 in
- Maximum Bore Diameter
- 2 11/16 in
- Wire Rope Length
- 5 1/2 in
- Coupling Outside Diameter
- 4 3/8 in
- Different Bore Sizes
- Yes
- Overall Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Solid Coupling Hubs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.