
Step Pulley, 3L, 4l, A Belt Section, 0.875'' Finished Bore, Cast Iron Material
Mfr # AKS63-7/8
Zoro # G615711442
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
3 in
Pulley Bore Dia.
0.875 in
For Use With
Lathes, drill presses, sanders, milling machines, looms
Outside Dia. (In.)
6 in; 5 in; 4 in; 3 in
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKS63-7/8
Zoro #
G615711442
UPC #
806372117625
Country of Origin
China
Dimensions
Width (mm)
3 in
Pulley Bore Dia.
0.875 in
Outside Dia. (In.)
6 in; 5 in; 4 in; 3 in
Pulley Outside Dia.
6 in
Details
For Use With
Lathes, drill presses, sanders, milling machines, looms
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Pulley Material
Cast Iron
Description
Step Pulleys are a type of V-Belt Sheave with multiple steps or diameters. Each step corresponds to a different speed ratio, allowing for variable speed transmission by moving the belt between different steps on the pulley. By changing the position of the belt on the steps, the rotational speed of the driven machinery can be adjusted to suit different requirements or tasks. Step pulleys are often found in manual or semi-automatic machines where variable speed control is necessary such as lathes, drills & milling machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.