Zoro Homepage

Step Pulley, 3L, 4l, A Belt Section, .625'' Finished Bore, Cast Iron Material

  • Mfr # AKS62-5/8

  • Zoro # G615710506


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6 in; 5 in; 4 in; 3 in; 2 in
For Use With
Lathes, drill presses, sanders, milling machines, looms
Set Screw Included
5/16-18 in
Pulley Outside Dia.
6 in
Pulley Bore Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKS62-5/8
Zoro #
G615710506
UPC #
806372117663
Country of Origin
China

Dimensions

Outside Dia. (In.)
6 in; 5 in; 4 in; 3 in; 2 in
Pulley Outside Dia.
6 in
Pulley Bore Dia.
0.625 in
Width (mm)
3.75 in

Details

For Use With
Lathes, drill presses, sanders, milling machines, looms
Set Screw Included
5/16-18 in
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore with Keyway and Set Screws

Description

Step Pulleys are a type of V-Belt Sheave with multiple steps or diameters. Each step corresponds to a different speed ratio, allowing for variable speed transmission by moving the belt between different steps on the pulley. By changing the position of the belt on the steps, the rotational speed of the driven machinery can be adjusted to suit different requirements or tasks. Step pulleys are often found in manual or semi-automatic machines where variable speed control is necessary such as lathes, drills & milling machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.