Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TB Bushing, 0.50'' Bore, 1/8 X 1/16 Keyway, Stock Plain Bore, Cast Iron Material

  • Mfr # 1615MPB

  • Zoro # G315714200


product price: $29.15
/ea

Key Features

Bore Dia.
0.50 in
Outside Diameter
2.25 in
Keyway Size
1/8 X 1/16
Bore Type
Stock Plain Bore
Bolt Circle Dia.
2.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615MPB
Zoro #
G315714200
UPC #
806372052087
Country of Origin
China

Dimensions

Bore Dia.
0.50 in
Outside Diameter
2.25 in
Keyway Size
1/8 X 1/16
Bolt Circle Dia.
2.125 in
Roller Width
1.5 in
Length
2.25 in

Details

Bore Type
Stock Plain Bore
Material
Cast Iron
Bore Bushing Series
1615

Description

TB Taped Lock Style Bushings are used on sheaves, sprockets and pulleys to provide increased clamping force over standard bore-to-size components. They are tapered in design without flanges and utilize screws to tighten on the shaft. Their compact design makes them convienent in many applications that are space-constrained. Each TB Bushing size is produced in a number of different finished bore options that include a keyway, as well as a minimum plain bore option. This allows users flexibility when using TB style sheaves, sprockets or pulleys in applications that may utilize various shaft sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.