Zoro Homepage

TB Bushing, 1.1875'' Bore, 3/16 X 3/32 Keyway, Cast Iron Material

  • Mfr # 1610-13/16

  • Zoro # G915712613


product price: $28.49
/ea

Key Features

Length
2.25 in
Bolt Circle Dia.
2.125 in
Material
Cast Iron
Bore Type
Finished Bore with a Keyway
Roller Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610-13/16
Zoro #
G915712613
UPC #
806372028631
Country of Origin
China

Dimensions

Length
2.25 in
Bolt Circle Dia.
2.125 in
Roller Width
1 in
Outside Diameter
2.25 in
Bore Dia.
1.1875 in
Keyway Size
3/16 X 3/32

Details

Material
Cast Iron
Bore Type
Finished Bore with a Keyway
Bore Bushing Series
1610

Description

TB Taped Lock Style Bushings are used on sheaves, sprockets and pulleys to provide increased clamping force over standard bore-to-size components. They are tapered in design without flanges and utilize screws to tighten on the shaft. Their compact design makes them convienent in many applications that are space-constrained. Each TB Bushing size is produced in a number of different finished bore options that include a keyway, as well as a minimum plain bore option. This allows users flexibility when using TB style sheaves, sprockets or pulleys in applications that may utilize various shaft sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.