Zoro Homepage

TB Bushing, 1.3125'' Bore, 1/4 X 1/8 Keyway, Cast Iron Material

  • Mfr # 1615-15/16

  • Zoro # G115713953


product price: $26.25
/ea

Key Features

Roller Width
1.5 in
Bore Type
Finished Bore with a Keyway
Keyway Size
1/4 X 1/8
Bore Bushing Series
1615
Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615-15/16
Zoro #
G115713953
UPC #
806372028990
Country of Origin
China

Dimensions

Roller Width
1.5 in
Keyway Size
1/4 X 1/8
Length
2.25 in
Bolt Circle Dia.
2.125 in
Bore Dia.
1.3125 in
Outside Diameter
2.25 in

Details

Bore Type
Finished Bore with a Keyway
Bore Bushing Series
1615
Material
Cast Iron

Description

TB Taped Lock Style Bushings are used on sheaves, sprockets and pulleys to provide increased clamping force over standard bore-to-size components. They are tapered in design without flanges and utilize screws to tighten on the shaft. Their compact design makes them convienent in many applications that are space-constrained. Each TB Bushing size is produced in a number of different finished bore options that include a keyway, as well as a minimum plain bore option. This allows users flexibility when using TB style sheaves, sprockets or pulleys in applications that may utilize various shaft sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.