
TB Bushing, 1.4375'' Bore, 3/8 X 3/16 Keyway, Cast Iron Material
Mfr # 2012-1.7/16
Zoro # G015717129
product price: $35.35
/eaKey Features
Bore Dia.
1.4375 in
Material
Cast Iron
Length
2.75 in
Bore Bushing Series
2012
Bore Type
Finished Bore with a Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2012-1.7/16
Zoro #
G015717129
UPC #
806372030344
Country of Origin
China
Dimensions
Bore Dia.
1.4375 in
Length
2.75 in
Roller Width
1.25 in
Bolt Circle Dia.
2.625 in
Outside Diameter
2.75 in
Keyway Size
3/8 X 3/16
Details
Material
Cast Iron
Bore Bushing Series
2012
Bore Type
Finished Bore with a Keyway
Description
TB Taped Lock Style Bushings are used on sheaves, sprockets and pulleys to provide increased clamping force over standard bore-to-size components. They are tapered in design without flanges and utilize screws to tighten on the shaft. Their compact design makes them convienent in many applications that are space-constrained. Each TB Bushing size is produced in a number of different finished bore options that include a keyway, as well as a minimum plain bore option. This allows users flexibility when using TB style sheaves, sprockets or pulleys in applications that may utilize various shaft sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.