
TB Bushing, 3.625'' Bore, 7/8 X 7/16 Keyway, Cast Iron Material
Mfr # 5050-3.5/8
Zoro # G615713613
product price: $482.99
/ea
Free Shipping & Returns
Key Features
Keyway Size
7/8 X 7/16
Material
Cast Iron
Bore Bushing Series
5050
Roller Width
5 in
Bore Type
Finished Bore with a Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5050-3.5/8
Zoro #
G615713613
UPC #
806372031594
Country of Origin
China
Dimensions
Keyway Size
7/8 X 7/16
Roller Width
5 in
Outside Diameter
7 in
Length
7 in
Bolt Circle Dia.
6.72 in
Bore Dia.
3.625 in
Details
Material
Cast Iron
Bore Bushing Series
5050
Bore Type
Finished Bore with a Keyway
Description
TB Taped Lock Style Bushings are used on sheaves, sprockets and pulleys to provide increased clamping force over standard bore-to-size components. They are tapered in design without flanges and utilize screws to tighten on the shaft. Their compact design makes them convienent in many applications that are space-constrained. Each TB Bushing size is produced in a number of different finished bore options that include a keyway, as well as a minimum plain bore option. This allows users flexibility when using TB style sheaves, sprockets or pulleys in applications that may utilize various shaft sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.