Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TB Bushing, 5'' Bore, 1 1/4 X 7/16 Keyway, Cast Iron Material

  • Mfr # 5050-5

  • Zoro # G415713325


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Length
7 in
Bore Dia.
5 in
Bore Type
Finished Bore with a Keyway
Bolt Circle Dia.
6.72 in
Roller Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050-5
Zoro #
G415713325
UPC #
806372031693
Country of Origin
China

Dimensions

Length
7 in
Bore Dia.
5 in
Bolt Circle Dia.
6.72 in
Roller Width
5 in
Outside Diameter
7 in
Keyway Size
1-1/4 X 7/16

Details

Bore Type
Finished Bore with a Keyway
Material
Cast Iron
Bore Bushing Series
5050

Description

TB Taped Lock Style Bushings are used on sheaves, sprockets and pulleys to provide increased clamping force over standard bore-to-size components. They are tapered in design without flanges and utilize screws to tighten on the shaft. Their compact design makes them convienent in many applications that are space-constrained. Each TB Bushing size is produced in a number of different finished bore options that include a keyway, as well as a minimum plain bore option. This allows users flexibility when using TB style sheaves, sprockets or pulleys in applications that may utilize various shaft sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.