Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, TB Bushed, 22 Teeth, 2.6'' OD, 3/4'' Belt Width

  • Mfr # P22L075-1108

  • Zoro # G715717689


product price: $53.99
/ea

Key Features

Bore Type
TB Bushed
Width - Timing Belts
3/4 in
Material
Cast Iron
Max. Bore (In.)
1.125 in
Pitch Dia. - Timing Belt Pulleys
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22L075-1108
Zoro #
G715717689
UPC #
806372069610
Country of Origin
China

Dimensions

Width - Timing Belts
3/4 in
Pitch Dia. - Timing Belt Pulleys
2.63 in
Width
0.875 in
Outside Dia. - Timing Belt Pulleys
2.6 in

Details

Bore Type
TB Bushed
Material
Cast Iron
Max. Bore (In.)
1.125 in
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Setscrew
3/8-16 x 5/8 in
Construction
Solid With Flanges

Description

Timing Pulleys and Belts also referred to as synchronous timing belt systems use pocketed toothed structure to align synchronous movement between shafts. The teeth built into a timing pulley assure the rotation of each shaft is linked to one another. The mode of contact between the belt and pulley ensures rotary alignment and timing.The slip-resistant properties of synchronous pulleys lowers the amount of belt tension necessary to maintain consistent rotation. Less belt tension reduces lubrication requirements and minimizes bearing load on each shaft element. Relative to asynchronous pulley, chain or gear drives, timing belt pulleys are far easier to implement and maintain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.