
Timing Pulley, TB Bushed, 28 Teeth, 3.31'' OD, 1/2'' Belt Width
Mfr # P28L050-1210
Zoro # G115718118
product price: $62.89
/eaKey Features
Width - Timing Belts
1/2 in
Max. Bore (In.)
1.25 in
Bore Type
TB Bushed
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P28L050-1210
Zoro #
G115718118
UPC #
806372069948
Country of Origin
China
Dimensions
Width - Timing Belts
1/2 in
Width
1 in
Pitch Dia. - Timing Belt Pulleys
3.34 in
Outside Dia. - Timing Belt Pulleys
3.31 in
Details
Max. Bore (In.)
1.25 in
Bore Type
TB Bushed
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Material
Cast Iron
Construction
Solid With Flanges
Description
Timing Pulleys and Belts also referred to as synchronous timing belt systems use pocketed toothed structure to align synchronous movement between shafts. The teeth built into a timing pulley assure the rotation of each shaft is linked to one another. The mode of contact between the belt and pulley ensures rotary alignment and timing.The slip-resistant properties of synchronous pulleys lowers the amount of belt tension necessary to maintain consistent rotation. Less belt tension reduces lubrication requirements and minimizes bearing load on each shaft element. Relative to asynchronous pulley, chain or gear drives, timing belt pulleys are far easier to implement and maintain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.