V-Belt, MasterDrive Classical, A45, A, 47 in, 1/2 in Top Width
- Mfr # A45
- Zoro # G215714232
product price:Â
$
10.49
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
A
Top Width
1/2 in
Outside Length
47 in
Temp. Range
-40 Degrees to 158 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A45
- Zoro #
- G215714232
- UPC #
- 806372036247
- Country of Origin
- Indonesia
- V-Belt Type
- V-Belt
- V-Belt Section
- A
- Temp. Range
- -40 Degrees to 158 Degrees F
- Banded Belt
- Wrapped
- Industry Number
- A45
- Item
- V-Belt
- Number of Ribs
- 1
- Belt Series
- MasterDrive Classical
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 47 in
- Thickness
- 5/16 in
Description
Classical V-Belts are widely used in industrial, agricultural, and automotive applications and are designed for superior performance on heavy-duty classical cross-section drives. The wrapped construction provides abrasion resistance making the belt more durable and provides protection against contamination. Wrapped V-belts also allow for belt-slip during a torque spike or sudden change in drive speed protecting other drive components and reducing belt snapping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.