Shop MASTERDRIVE

V-Belt, MasterDrive Classical, A63, A, 65 in, 1/2 in Top Width

  • Mfr # A63

  • Zoro # G415714384


product price: 
$
12.29
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
MasterDrive Classical
V-Belt Section
A
Industry Number
A63
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A63
Zoro #
G415714384
UPC #
806372036377
Country of Origin
Indonesia

Dimensions

Top Width
1/2 in
Thickness
5/16 in
Outside Length
65 in

Details

Item
V-Belt
V-Belt Type
V-Belt
Belt Series
MasterDrive Classical
V-Belt Section
A
Industry Number
A63
Number of Ribs
1
Temp. Range
-40 Degrees to 158 Degrees F
Banded Belt
Wrapped

Description

Classical V-Belts are widely used in industrial, agricultural, and automotive applications and are designed for superior performance on heavy-duty classical cross-section drives. The wrapped construction provides abrasion resistance making the belt more durable and provides protection against contamination. Wrapped V-belts also allow for belt-slip during a torque spike or sudden change in drive speed protecting other drive components and reducing belt snapping.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.