Shop MASTERDRIVE

V-Belt, MasterDrive Classical, B131, B, 134 in, 21/32 in Top Width

  • Mfr # B131

  • Zoro # G915715683


product price: 
$
37.59
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
MasterDrive Classical
V-Belt Section
B
Industry Number
B131
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B131
Zoro #
G915715683
UPC #
806372037053
Country of Origin
Indonesia
Item
V-Belt
V-Belt Type
V-Belt
Belt Series
MasterDrive Classical
V-Belt Section
B
Industry Number
B131
Number of Ribs
1
Temp. Range
-40 Degrees to 158 Degrees F
Banded Belt
Wrapped

Description

Classical V-Belts are widely used in industrial, agricultural, and automotive applications and are designed for superior performance on heavy-duty classical cross-section drives. The wrapped construction provides abrasion resistance making the belt more durable and provides protection against contamination. Wrapped V-belts also allow for belt-slip during a torque spike or sudden change in drive speed protecting other drive components and reducing belt snapping.

Ratings & reviews