V-Belt, MasterDrive Lawn & Garden, 4LK620, 4LK, 62 in, 1/2 in Top Width

  • Mfr # 4LK620
  • Zoro # G415714544
product price: 
$
27.59
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
MasterDrive Lawn & Garden
V-Belt Section
4LK
Number of Ribs
1
Top Width
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4LK620
Zoro #
G415714544
UPC #
806372109163
Country of Origin
Indonesia

Dimensions

Top Width
1/2 in
Thickness
5/16 in
Outside Length
62 in

Details

Item
V-Belt
V-Belt Type
V-Belt
Belt Series
MasterDrive Lawn & Garden
V-Belt Section
4LK
Industry Number
4LK620
Number of Ribs
1
Reinforcing Cord Material
Kevlar
Temp. Range
-22 Degrees to 194 Degrees F
Banded Belt
Wrapped

Description

Lawn and Garden Aramid V-Belts are specialized drive belts used in various outdoor power equipment, such as lawn mowers, garden tractors, and other lawn care machinery. The belts are reinforced with aramid fibers similar to Kevlar, which provide high tensile strength, durability, and resistance to wear and tear. As well. Aramid fibers make the belts resistant to stretching and breaking under high stress, ensuring a longer lifespan.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.