Shop MASTERDRIVE
See all product information
Create Account
V-Belt Sheave, 3V Belt Section, 10 Groove, 6.85'' Pitch Dia., 6.9'' OD, QD Bushed, SK Series Bushing
- Mfr # 10/3V690SK
- Zoro # G015715583
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
6.9 in
Number of Grooves
10
Pulley Material
Cast Iron
Pulley Bore Type
QD Bushed
Construction
Web
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10/3V690SK
- Zoro #
- G015715583
- UPC #
- 806372000347
- Country of Origin
- China
- Number of Grooves
- 10
- Pulley Material
- Cast Iron
- Pulley Bore Type
- QD Bushed
- Construction
- Web
- For Use With
- Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Dimensions
- Pulley Outside Dia.
- 6.9 in
- Outside Dia. (In.)
- 6.9 in
- Width (mm)
- 4.343 in
Description
QD Heavy Duty V-Belt Sheaves are designed to be mounted with QD Bushings. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The QD Bushing ensures a tight grip on the shaft minimizing the risk of slippage, and in many cases can be reverse mounted when space constraints require.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.