V-Belt Sheave, 3V Belt Section, 3 Groove, 2.95'' Pitch Dia., 3'' OD, QD Bushed, SH Series Bushing

  • Mfr # 3/3V300SH

  • Zoro # G015717051


product price:  $60.55
/ea

Key Features

Pulley Material
Cast Iron
Pulley Outside Dia.
3 in
Pulley Bore Type
QD Bushed
Width (mm)
1.5 in
Number of Grooves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/3V300SH
Zoro #
G015717051
UPC #
806372005809
Country of Origin
China

Dimensions

Pulley Outside Dia.
3 in
Width (mm)
1.5 in
Outside Dia. (In.)
3 in

Details

Pulley Material
Cast Iron
Pulley Bore Type
QD Bushed
Number of Grooves
3
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Construction
Solid

Description

QD Heavy Duty V-Belt Sheaves are designed to be mounted with QD Bushings. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The QD Bushing ensures a tight grip on the shaft minimizing the risk of slippage, and in many cases can be reverse mounted when space constraints require.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.