
V-Belt Sheave, 3V Belt Section, 3 Groove, 3.6'' Pitch Dia., 3.65'' OD, QD Bushed, SH Series Bushing
Mfr # 3/3V365SH
Zoro # G515716851
product price:Â $66.89
/eaKey Features
Construction
Solid
Outside Dia. (In.)
3.65 in
Pulley Material
Cast Iron
Pulley Outside Dia.
3.65 in
Pulley Bore Type
QD Bushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3/3V365SH
Zoro #
G515716851
UPC #
806372005847
Country of Origin
China
Dimensions
Outside Dia. (In.)
3.65 in
Pulley Outside Dia.
3.65 in
Width (mm)
1.5 in
Details
Construction
Solid
Pulley Material
Cast Iron
Pulley Bore Type
QD Bushed
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Number of Grooves
3
Description
QD Heavy Duty V-Belt Sheaves are designed to be mounted with QD Bushings. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The QD Bushing ensures a tight grip on the shaft minimizing the risk of slippage, and in many cases can be reverse mounted when space constraints require.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.