
V-Belt Sheave, 3V Belt Section, 7 Groove, 4.7'' Pitch Dia., 4.75'' OD, QD Bushed, SK Series Bushing
Mfr # 7/3V475SK
Zoro # G415710454
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
3.125 in
Outside Dia. (In.)
4.75 in
Number of Grooves
7
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7/3V475SK
Zoro #
G415710454
UPC #
806372055286
Country of Origin
China
Dimensions
Width (mm)
3.125 in
Outside Dia. (In.)
4.75 in
Pulley Outside Dia.
4.75 in
Details
Number of Grooves
7
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Construction
Solid
Pulley Material
Cast Iron
Pulley Bore Type
QD Bushed
Description
QD Heavy Duty V-Belt Sheaves are designed to be mounted with QD Bushings. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The QD Bushing ensures a tight grip on the shaft minimizing the risk of slippage, and in many cases can be reverse mounted when space constraints require.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.