
V-Belt Sheave, 3V Belt Section, 7 Groove, 5.25'' Pitch Dia., 5.3'' OD, QD Bushed, SK Series Bushing
Mfr # 7/3V530SK
Zoro # G915710473
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Pulley Bore Type
QD Bushed
Width (mm)
3.125 in
Pulley Material
Cast Iron
Pulley Outside Dia.
5.3 in
Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7/3V530SK
Zoro #
G915710473
UPC #
806372055309
Country of Origin
China
Dimensions
Width (mm)
3.125 in
Pulley Outside Dia.
5.3 in
Outside Dia. (In.)
5.3 in
Details
Pulley Bore Type
QD Bushed
Pulley Material
Cast Iron
Construction
Solid
Number of Grooves
7
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Description
QD Heavy Duty V-Belt Sheaves are designed to be mounted with QD Bushings. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The QD Bushing ensures a tight grip on the shaft minimizing the risk of slippage, and in many cases can be reverse mounted when space constraints require.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.