V-Belt Sheave, 5V Belt Section, 2 Groove, 5.4'' Pitch Dia., 5.5'' OD, TB Bushed, 1610 Series Bushing

  • Mfr # 2/5V550-1610
  • Zoro # G515712433
product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
5.5 in
Number of Grooves
2
Pulley Material
Cast Iron
Pulley Bore Type
TB Bushed
Construction
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2/5V550-1610
Zoro #
G515712433
UPC #
806372119476
Country of Origin
China

Dimensions

Pulley Outside Dia.
5.5 in
Outside Dia. (In.)
5.5 in
Width (mm)
1.6875 in

Details

Number of Grooves
2
Pulley Material
Cast Iron
Pulley Bore Type
TB Bushed
Construction
Solid
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Set Screw Included
3/8-16 x 5/8 in

Description

TB Style Heavy Duty V-Belt Sheaves are designed for use with TB bushings sold separately. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The tapered bushing has no flange or hub, and allows flush mounting the sheave with no exposed bolts. TB Sheaves have the shortest LTB length-thru-bore of bushed options, and are ideal in heavy duty applications with space constraints.

Ratings & reviews