
V-Belt Sheave, 5V Belt Section, 3 Groove, 18.6'' Pitch Dia., 18.7'' OD, TB Bushed, 3020 Series Bushing
Mfr # 3/5V1870-3020
Zoro # G915712910
product price:Â $518.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
18.7 in
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Width (mm)
2.375 in
Set Screw Included
3/8-16 x 5/8 in
Pulley Bore Type
TB Bushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3/5V1870-3020
Zoro #
G915712910
UPC #
806372119957
Country of Origin
China
Dimensions
Pulley Outside Dia.
18.7 in
Width (mm)
2.375 in
Outside Dia. (In.)
18.7 in
Details
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Set Screw Included
3/8-16 x 5/8 in
Pulley Bore Type
TB Bushed
Construction
Spoked
Pulley Material
Cast Iron
Number of Grooves
3
Description
TB Style Heavy Duty V-Belt Sheaves are designed for use with TB bushings sold separately. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The tapered bushing has no flange or hub, and allows flush mounting the sheave with no exposed bolts. TB Sheaves have the shortest LTB length-thru-bore of bushed options, and are ideal in heavy duty applications with space constraints.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.