
V-Belt Sheave, 5V Belt Section, 5 Groove, 4.8'' Pitch Dia., 4.9'' OD, QD Bushed, SD Series Bushing
Mfr # 5/5V490SD
Zoro # G115714370
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
4.9 in
Width (mm)
3.75 in
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Number of Grooves
5
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5/5V490SD
Zoro #
G115714370
UPC #
806372008411
Country of Origin
China
Dimensions
Pulley Outside Dia.
4.9 in
Width (mm)
3.75 in
Outside Dia. (In.)
4.9 in
Details
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Number of Grooves
5
Pulley Material
Cast Iron
Construction
Solid
Pulley Bore Type
QD Bushed
Description
QD Heavy Duty V-Belt Sheaves are designed to be mounted with QD Bushings. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The QD Bushing ensures a tight grip on the shaft minimizing the risk of slippage, and in many cases can be reverse mounted when space constraints require.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.