
V-Belt Sheave, 5V Belt Section, 6 Groove, 8.4'' Pitch Dia., 8.5'' OD, QD Bushed, E Series Bushing
Mfr # 6/5V850E
Zoro # G115715636
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Pulley Material
Cast Iron
Pulley Outside Dia.
8.5 in
Pulley Bore Type
QD Bushed
Number of Grooves
6
Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6/5V850E
Zoro #
G115715636
UPC #
806372009654
Country of Origin
China
Dimensions
Pulley Outside Dia.
8.5 in
Width (mm)
4.43 in
Outside Dia. (In.)
8.5 in
Details
Pulley Material
Cast Iron
Pulley Bore Type
QD Bushed
Number of Grooves
6
Construction
Solid
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Description
QD Heavy Duty V-Belt Sheaves are designed to be mounted with QD Bushings. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The QD Bushing ensures a tight grip on the shaft minimizing the risk of slippage, and in many cases can be reverse mounted when space constraints require.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.