V-Belt Sheave, 5V Belt Section, 7 Groove, 9.15'' Pitch Dia., 9.25'' OD, QD Bushed, F Series Bushing

  • Mfr # 7/5V925F

  • Zoro # G715716026


product price:  $472.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
9.25 in
Pulley Material
Cast Iron
Outside Dia. (In.)
9.25 in
Width (mm)
5.125 in
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7/5V925F
Zoro #
G715716026
UPC #
806372055439
Country of Origin
China

Dimensions

Pulley Outside Dia.
9.25 in
Outside Dia. (In.)
9.25 in
Width (mm)
5.125 in

Details

Pulley Material
Cast Iron
For Use With
Light & Heavy Industrial Machinery including Conveyors, Pumps, Compressors, Mining Equipment, Crushers, Irrigation Equipment, & Grain Augers
Number of Grooves
7
Construction
Solid
Pulley Bore Type
QD Bushed

Description

QD Heavy Duty V-Belt Sheaves are designed to be mounted with QD Bushings. The bushings allow easy installation and removal reducing downtime; as well as the versatility and cost savings of being able to use one sheave with a range of different shaft sizes by selecting from the available bushing bore sizes. The QD Bushing ensures a tight grip on the shaft minimizing the risk of slippage, and in many cases can be reverse mounted when space constraints require.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.